Bobby
Float Valve, 1/4 In, SS/Plastic
Mfr # RM292-12-N
Zoro # G5286583
$44.99
5% off
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type Horizontal Compression
- Body Material Stainless Steel/Plastic
- Float Material Polypropyelene
- Max. Pressure 120 psi
Explore More Products
- BOBBY Mini Float Valve, 1/4 In, SS/Plastic RM262P-N
- BOBBY Mini Float Valve, 1/4 In, Brass/Plastic RM64
- BOBBY Mini Float Valve, 3/8 In, Brass/Plastic RM153
- BOBBY Mini Float Valve, 1/4 In, SS/Viton RM262-N
- BOBBY Float Valve, 1/4 In, SS/Plastic RM292-1-N
- BOBBY Float Valve Kit, Polyethylene, 9-7/8" Size RM66
- WATTS Float Valve, 2 In, Bronze, Pipe Mount 2000
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount PT75LS
- LEGEND VALVE 2" T-31 FLOAT VALVE 111-238
- LEGEND VALVE 3/8" T-30 FLOAT VALVE 111-222
- CHAMPION COOLER Float Assembly Valve FL-C
- Bobby Float Valves