Bobrick
18" L, 304 Stainless Steel, B5191 Satin Stainless Steel Shower Furni, Satin Stainless Steel
Mfr # B5191
Zoro # G1286295
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material 304 Stainless Steel
- Standards Meets ANSI Standard
- Color Ivory
- Width 14-7/16"
Explore More Products
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel B5806.99X18
- BOBRICK Bar, Grab, 18" X 1-1/2" , S/S B6806-99X18
- BOBRICK 24" L, Straight, Stainless Steel, B680624 Satin Stainless Steel Grab Bar, Satin Stainless Steel B6806X24
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin 4998
- BOBRICK 48" L, Peened, Stainless Steel, B58069948 Satin Stainless Steel Grab Bar, Satin Stainless Steel B5806.99X48
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin 6806.99X36
- BOBRICK 27-3/16" L, Steel, Vinyl-Coated Grab Bar w/Snap Flange, 24", Vinyl Coated 580616X24
- BOBRICK 39-3/4" x 27-3/4" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin 58616
- BOBRICK 48" L, Peened, Stainless Steel, B68069948 Satin Stainless Steel Grab Bar, Satin Stainless Steel B6806.99X48
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, Satin WGB5MESN18
- KOHLER Kumin 24" Grab Bar 24550-BN
- Bobrick Bathroom Safety Bars and Chairs