Bobrick
Bobrick ConturaSeries Folded Paper Towel Dispenser, Stainless Steel
Mfr # B-4262
Zoro # G702568607
product price: $254.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Bobrick
- MFR # B-4262
- Zoro # G702568607
- UPC # 716954002358
- Country of Origin China
- Category Paper Towel Dispensers
Description
THE CONTURASERIES® SURFACE MOUNTED TOWEL DISPENSER FEATURES A STYLISH DESIGN, AND IS IDEAL FOR LOW MAINTENANCE, MEDIUM TO HEAVY TRAFFIC AREAS. DISPENSER IS CONSTRUCTED OF DURABLE, CORROSION RESISTANT STAINLESS STEEL WITH A SATIN FINISH THAT GOES WELL WITH ANY DECOR. DOOR SWINGS DOWN TO EASY LOAD TOWELS. DISPENSES 400 C-FOLD OR 525 MULTIFOLD TOWELS, MEASURING 3-1/8" TO 3-13/16" DEEP WITHOUT ADJUSTMENT OR ADAPTER. CABINET SLOTS INDICATE REFILL TIME, REDUCING MAINTENANCE. RECESSED MOUNTING SLOTS PREVENT TOWELS FROM SNAGGING ON MOUNTING SCREW HEADS. FURNISHED WITH INTERNAL TOWEL TRAY ADAPTER KIT FOR DISPENSING NARROWER PAPER TOWELS (2-1/2" TO 3-1/8" DEEP). TOP OF CABINET IS EQUIPPED WITH TUMBLER LOCK FOR ADDED SECURITY. DIMENSIONS: 10-13/16"W X 4-1/16"D X 13-1/4"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scotch-Brite 1563721 Brite Heavy Duty Scour Pad; Pack of 6 (1563721)
- HOLLOWAY HOUSE Holloway House Quick Shine Fresh Scent Multi-Surface Floor Cleaner Liquid 27 oz (11151-7)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-70)
- PROSOCO Sure Klean Heavy Duty Concrete Cleaner 5 Gallon (10090-05GAL)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (38032)
- BOBRICK Touch Free Pull Towel Dispenser Module, SS (B3961-50)
- BOBRICK Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10.75x4x7.125 (2621)
- BOBRICK Multifold Paper Towel Dispenser, SS (B-262)
- BOBRICK DISPENSER, PAPER TOWEL(SURFACE) for Bobrick - Part# B2620 (B2620)
- BOBRICK Bobrick Automatic Paper Towel Roll Dispenser, Translucent (B-72974)
- SIMPLEHUMAN Tension Arm Standing Paper Towel Holder, Brushed Stainless Steel (KT1161)
- KIMBERLY-CLARK PROFESSIONAL Electronic Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48857)