
Portable Bluetooth Speaker, Green, 10W sound, 12H battery IPX6 waterproof, TWS pairing, RGB lights
Mfr # 803789
Zoro # G522838140
product price:Â $29.55
/eaKey Features
Includes
Portable Speaker, Charging cord, User manual
Battery Capacity
3.7V 2500mAh
Input Power
DC 5V
Length
3.5 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
803789
Zoro #
G522838140
UPC #
-
Country of Origin
China
Dimensions
Length
3.5 in
Depth
5.3 in
Width
3.5 in
Details
Includes
Portable Speaker, Charging cord, User manual
Battery Capacity
3.7V 2500mAh
Input Power
DC 5V
Color
Green
Charging Time
4 hours
Charging Port
USB Type-C
Frequency Response
180Hz-18KHz
Output Power
5W
Application
indoor and outdoor use
Playtime
15 hours (50% vol)
Description
Sleek, modern, and versatile, the Cylindro combines powerful sound with a treamlined cylindrical design. Whether you're working from home, relaxing in your living room, or heading outdoors, this waterproof speaker ensures clear, vibrant sound wherever you go. Bluetooth and AUX inputs give you maximum connectivity for all your devices.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.