Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1455 W, 1350 lm Linear Fluorescent Emergency Ballast

  • Zoro #: G4857894
  • Mfr #: LP600
$169.39
  • Lamp Watts: 14-55
  • Height: 1 3/16 in
  • Initial Lumens - Emergency Lighting and Exit Signs: 600 to 1325
See full product details
This item ships free.

Bodine #LP600 Specifications

  • Zoro #: G4857894
  • Mfr #: LP600
Lamp Watts: 14-55 Height: 1 3/16 in
Initial Lumens - Emergency Lighting and Exit Signs: 600 to 1325 Housing Material: Galvanized Steel
Lamp Type - Fluorescent Lighting Battery Backup Systems: 4-Pin Long Compact, T5, T5HO, T8, T8HO Emergency Illumination Time - Emergency Lighting and Exit Signs: 90 min.
Lamp Type: T5, T5HO, T8, 4-pin Long Compact Lamp Length Supported: 2 ft to 5 ft
Lamp Watts - Emergency Lighting and Exit Signs: 14 to 55 Standards: cULus Listed, cCSAus
Battery Type: Nickel Cadmium Number of Lamps Supported: 1
Emergency Illumination Time: 90 min Initial Lumens: 600 to 1325 lm
Item: Emergency Fluorescent Ballast Input Voltage: 120/277V AC
Length: 21 1/2 in Item - Emergency Lighting and Exit Signs: Fluorescent Emergency Ballast
Width: 2 7/16 in Length - Emergency Lighting and Exit Signs: 21-1/2"
Voltage - Emergency Lighting and Exit Signs: 120/277 Includes: Parts kit with labels
Number of Bulbs Supported: 1 Ballast Type: Electronic
Max. Bulb Watts: 55 W Ballast Bulb Type: 4-Pin Long Compact, T5, T5HO, T8, T8HO
Temperature Range: 32 Degrees to 122 Degrees F For Use With: Fluorescent Emergency Lighting
Bulb Watts: 55W Brand and Series: Bodine
Wiring Connection: Wiring Attached Meets Class 2 Electrical Wiring: No
Profile: Low Profile Operating Amps @ 120V: 0.18 A
Frequency: 60Hz Recharge Time: 24 hr
CA Title 20 Compliant: No Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Bodine, Electronic, Emergency Fluorescent Ballast, Input Voltage 120/277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 55 W, 4-Pin Long Compact, T5, T5HO, T8, T8HO Ballast Bulb Type, Initial Lumens 600 to 1325 lm, Galvanized Steel Housing Material, 21 1/2 in Length, 2 7/16 in Width, 1 3/16 in Height, Low Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time

Reviews of Bodine #LP600