Bodine
Generator Transfer Device, 8 In. L
Mfr # GTDM
Zoro # G4292242
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type - Fluorescent Lighting Battery Backup Systems Fluorescent, LED
- Housing Material Galvanized Steel
- Length - Emergency Lighting and Exit Signs 8"
- Width 1 3/16 in
- Height 1 3/16 in
Explore More Products
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC ELI-S-10
- BODINE 3240 W, 450 lm Linear Fluorescent Emergency Ballast B100
- BODINE 1842 W, 750 lm Compact Fluorescent Emergency Ballast B94CGUM
- BODINE Lighting Ballast, 2-13/32" W x 1-1/2 H BSL17C-C2 Type 1
- BODINE 14215 W, 3500 lm Linear Fluorescent Emergency Ballast B30
- BODINE Emerg. Lighting Inverter, 250W, 120/277VAC ELIS250I2UO30ADI2
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC ELI-S-10CDF
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC ELI-S-10C
- DANTONA Emergency Lighting Battery, CUSTOM-489 CUSTOM-489
- DUAL-LITE LED, Ni-Cad Battery Pack, Steel Housing PLD7M
- DUAL-LITE 1740 W, 500 lm Linear Fluorescent Emergency Ballast UFO-RP1
- Bodine Battery Backup