STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Body Glove Clear Safety Glasses, Scratch-Resistant, Half-Frame

BODY GLOVE| Zoro #: G0716475| Mfr #: 90606

$11.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: polycarbonate
Item: Safety Glasses
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716475 Mfr #: 90606
Frame Material: polycarbonateItem: Safety Glasses
Metal Detectable: NoGender: Unisex
Safety Glasses Frame Style: Half-FrameStandards: ANSI Z87.1-2010 High Impact, ASTM 5210, ASTM 5211
Primary Lens Color: ClearSeries: Body Glove Bio(TM) 459
Safety Glasses Size: UniversalLens Material: Polycarbonate
Foam Lined: NoTemple Style: Flexible
Primary Frame Color: WhiteFrame Color: White
Lens Color: ClearFrame Design: Wraparound
Temple Color: WhitePolarized Lens: No
X-Ray Detectable: YesPhotochromatic Lens: No
Includes: Retainer CordLens Coating: Scratch-Resistant
UV Protection: 99.99% UVA/UVBCountry of Origin (subject to change): China

Description

Safety Glasses, Series Body Glove Bio(TM) 459, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color White, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color White, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Retainer Cord

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews