Body Glove Clear Safety Glasses, Scratch-Resistant, Half-Frame

BODY GLOVE| Zoro #: G1903903| Mfr #: 90608

$12.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903903 Mfr #: 90608
Series: Body Glove Bio(TM) 459Safety Glasses Size: Universal
Photochromatic Lens: NoIncludes: Retainer Cord
Standards: ANSI Z87.1-2010 High Impact, ASTM 5210, ASTM 5211X-Ray Detectable: Yes
UV Protection: 99.99% UVA/UVBLens Material: Polycarbonate
Frame Design: WraparoundTemple Style: Flexible
Lens Coating: Scratch-ResistantFrame Material: polycarbonate
Metal Detectable: NoFoam Lined: No
Safety Glasses Frame Style: Half-FrameItem: Safety Glasses
Gender: UnisexPolarized Lens: No
Lens Color: ClearFrame Color: Metallic Silver
Primary Lens Color: ClearPrimary Frame Color: Silver
Temple Color: GraphiteCountry of Origin (subject to change): China

Product Description

Made by Body Glove, this pair of safety glasses offers folks first-class protection for their eyes when operating power tools or heavy machinery. These Body Glove Bio(TM) 459 series safety glasses have clear lenses with a scratch-resistant coating to go with the wraparound frame. These metallic silver frame safety glasses have a UV protection of 0.999. Standards include: ANSI Z87.1-2010 High Impact, ASTM 5210, ASTM 5211.

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.