Body Glove Gray Safety Glasses, Scratch-Resistant, Half-Frame

BODY GLOVE| Zoro #: G0518585| Mfr #: 90609

$11.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0518585 Mfr #: 90609
Item: Safety GlassesMetal Detectable: No
Includes: Retainer CordX-Ray Detectable: Yes
Polarized Lens: NoSafety Glasses Frame Style: Half-Frame
Standards: ANSI Z87.1-2010 High Impact, ASTM 5210, ASTM 5211Lens Coating: Scratch-Resistant
Safety Glasses Size: UniversalGender: Unisex
Temple Style: FlexibleFrame Material: polycarbonate
Frame Design: WraparoundUV Protection: 99.99% UVA/UVB
Foam Lined: NoLens Material: Polycarbonate
Photochromatic Lens: NoSeries: Body Glove Bio(TM) 459
Lens Color: GrayFrame Color: Metallic Silver
Primary Lens Color: GrayPrimary Frame Color: Silver
Temple Color: GraphiteCountry of Origin (subject to change): China

Product Description

Safety Glasses, Series Body Glove Bio(TM) 459, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Safety Glasses Frame Style Half-Frame, Frame Color Metallic Silver, Safety Glasses Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Graphite, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 0.999

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
Save 15%. Sign up for Z-mail.