BodyFilter 95+(R), Elastic, 2XL, PK25

BODYFILTER 95+| Zoro #: G0084847| Mfr #: 4017-2XL

$114.19 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084847 Mfr #: 4017-2XL
Color Family: WhitesStandards: OSHA, Class 1, CS-101-153
Seam Style: SergedCuff Style: Elastic
Item: Collared Disposable CoverallsColor: White
Material: BodyFilter 95+(R)Closure Type: Zipper
Ankle Style: ElasticFits Waist Size: 26-1/2"
Fits Chest Size: 28"Inseam: 30-1/2"
Fabric Weight: 8.8 oz.Size: 2XL
Country of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size 2XL, BodyFilter 95+(r), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 28 In., Fits Waist Size 26-1/2 In., Inseam 30-1/2 In., Fabric Weight 8.8 oz., Standards OSHA, Class 1, CS-101-153, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.