JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

BodyFilter 95+(R), Elastic, 3XL, PK25

BODYFILTER 95+| Zoro #: G0084856| Mfr #: 4017-3XL

$198.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084856 Mfr #: 4017-3XL
Item: Collared Disposable CoverallsCuff Style: Elastic
Color Family: WhitesMaterial: BodyFilter 95+(R)
Color: WHITESeam Style: Serged
Standards: OSHA, Class 1, CS-101-153Closure Type: Zipper
Fits Chest Size: 29-1/2"Inseam: 31-1/2"
Fabric Weight: 8.8 oz.Size: 3XL
Ankle Style: ElasticFits Waist Size: 28"
Country of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size 3XL, BodyFilter 95+(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 29-1/2 In., Fits Waist Size 28 In., Inseam 31-1/2 In., Fabric Weight 8.8 oz., Standards OSHA, Class 1, CS-101-153, Features Elastic Wrists and Ankles, Package Quantity 25
Save 15%. Sign up for Z-mail.