JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

BodyFilter 95+(R), Elastic, 4XL, PK25

BODYFILTER 95+| Zoro #: G0084865| Mfr #: 4017-4XL

$134.48 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084865 Mfr #: 4017-4XL
Color: WHITEMaterial: BodyFilter 95+(R)
Fits Waist Size: 29-1/2"Seam Style: Serged
Standards: OSHA, Class 1, CS-101-153Item: Collared Disposable Coveralls
Size: 4XLClosure Type: Zipper
Fabric Weight: 9.6 oz.Fits Chest Size: 31"
Inseam: 32-1/2"Ankle Style: Elastic
Cuff Style: ElasticColor Family: Whites
Country of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size 4XL, BodyFilter 95+(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 31 In., Fits Waist Size 29-1/2 In., Inseam 32-1/2 In., Fabric Weight 9.6 oz., Standards OSHA, Class 1, CS-101-153, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.