JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

BodyFilter 95+(R), Elastic, L, PK25

BODYFILTER 95+| Zoro #: G0083675| Mfr #: 4017-L

$191.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083675 Mfr #: 4017-L
Material: BodyFilter 95+(R)Color Family: Whites
Seam Style: SergedItem: Collared Disposable Coveralls
Standards: OSHA, Class 1, CS-101-153Closure Type: Zipper
Color: WHITECuff Style: Elastic
Fabric Weight: 7.2 oz.Size: L
Ankle Style: ElasticFits Waist Size: 23-1/2"
Fits Chest Size: 25"Inseam: 29"
Country of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size L, BodyFilter 95+(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 25 In., Fits Waist Size 23-1/2 In., Inseam 29 In., Fabric Weight 7.2 oz., Standards OSHA, Class 1, CS-101-153, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.