BodyFilter 95+(R), Open, 2XL, PK25

BODYFILTER 95+| Zoro #: G0084682| Mfr #: 4012-2XL

$104.09 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084682 Mfr #: 4012-2XL
Color: WhiteMaterial: BodyFilter 95+(R)
Fits Waist Size: 26-1/2"Seam Style: Serged
Standards: OSHA, Class 1, CS-101-153Item: Collared Disposable Coveralls
Size: 2XLClosure Type: Zipper
Fabric Weight: 8 oz.Fits Chest Size: 28"
Inseam: 30-1/2"Cuff Style: Elastic
Color Family: WhitesAnkle Style: Open
Country of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size 2XL, BodyFilter 95+(r), White, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 28 In., Fits Waist Size 26-1/2 In., Inseam 30-1/2 In., Fabric Weight 8 oz., Standards OSHA, Class 1, CS-101-153, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.