BodyFilter 95+(R), Open, 3XL, PK25

BODYFILTER 95+| Zoro #: G0084691| Mfr #: 4012-3XL

$114.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084691 Mfr #: 4012-3XL
Color: WHITEMaterial: BodyFilter 95+(R)
Fits Waist Size: 28"Seam Style: Serged
Standards: OSHA, Class 1, CS-101-153Item: Collared Disposable Coveralls
Size: 3XLClosure Type: Zipper
Fabric Weight: 8.8 oz.Fits Chest Size: 29-1/2"
Inseam: 31-1/2"Ankle Style: Open
Cuff Style: ElasticColor Family: Whites
Country of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size 3XL, BodyFilter 95+(R), White, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 29-1/2 In., Fits Waist Size 28 In., Inseam 31-1/2 In., Fabric Weight 8.8 oz., Standards OSHA, Class 1, CS-101-153, Features Elastic Wrists and Open Ankles, Package Quantity 25
Save 15%. Sign up for Z-mail.