International Enviroguard
Coverall, Body Filter, Elastic, PK25, 4Xl, 25 PK, White, Laminated Nonwoven, Zipper
Mfr # 4012-4XL
Zoro # G0084707
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material Laminated Nonwoven
- Fits Chest Size 31 in
- Closure Type Zipper
- Level of Protection Dry Particulate, Reduced Spray
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue N2019
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White, Zipper 8119
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, 4XL, White, PK25 8119
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist & 5XL, White, PK25, 5XL, 25 PK, White, Zipper 8112
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper 8019-L
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 3XL, 25 PK, White, Fabric, Zipper 8015-3XL
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper 7015YS-M
- INTERNATIONAL ENVIROGUARD White Coverall, Boot Only, S, PK25, 25 PK, White, Laminated Nonwoven, Zipper W2501
- INTERNATIONAL ENVIROGUARD Blue SMS Coverall with Attached Ho, PK25 2229B-L
- LAKELAND Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene PBLC5417-4X
- TRIMACO Spray Suit, Xl, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper 28033
- International Enviroguard Disposable Suits & Coveralls