BodyFilter 95+(R), White, Open, XL, PK25

BODYFILTER 95+| Zoro #: G0083623| Mfr #: 4012-XL

$99.18 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083623 Mfr #: 4012-XL
Color: WHITEMaterial: BodyFilter 95+(R)
Fits Waist Size: 25"Seam Style: Serged
Standards: OSHA, Class 1, CS-101-153Item: Collared Disposable Coveralls
Size: XLClosure Type: Zipper
Fabric Weight: 8 Oz.Fits Chest Size: 26-1/2"
Inseam: 29-1/2"Cuff Style: Elastic
Color Family: WhitesAnkle Style: Open
Country of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size XL, BodyFilter 95+(R), White, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 26-1/2 In., Fits Waist Size 25 In., Inseam 29-1/2 In., Fabric Weight 8 oz., Standards OSHA, Class 1, CS-101-153, Features Elastic Wrists and Open Ankles, Package Quantity 25
Save 15%. Sign up for Z-mail.