20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Collared BodyFilter 95+(R), Open, M, PK25

BODYFILTER 95+| Zoro #: G0083605| Mfr #: 4012-M

$99.18 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083605 Mfr #: 4012-M
Color: WHITEMaterial: BodyFilter 95+(R)
Fits Waist Size: 22"Seam Style: Serged
Standards: OSHA, Class 1, CS-101-153Item: Collared Disposable Coveralls
Size: MClosure Type: Zipper
Fabric Weight: 6.4 oz.Fits Chest Size: 23-1/2"
Inseam: 28"Ankle Style: Open
Cuff Style: ElasticColor Family: Whites
Country of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size M, BodyFilter 95+(R), White, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 23-1/2 In., Fits Waist Size 22 In., Inseam 28 In., Fabric Weight 6.4 oz., Standards OSHA, Class 1, CS-101-153, Features Elastic Wrists and Open Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.