SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Sleeves, White, 21 In. L, PK200

BODYFILTER 95+| Zoro #: G2156402| Mfr #: 4065

$76.82 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Disposable SleevesLength: 21"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156402 Mfr #: 4065
Color: WhiteItem: Disposable Sleeves
Length: 21"Thickness: 12 mil
Seam Style: BoundMaterial: BodyFilter 95+(R)
Standards: OSHA Requirements for Asbestos and Lead Abatement, Class 1, CS-101-153Cuff Style: Elastic
Country of Origin (subject to change): China

Description

Disposable Sleeves, Material BODYFILTER 95+(R), Sleeves Primary Material BODYFILTER 95+(R), Sleeves Length 21 In., Thickness 12 mil, Series Body Filter 95+(TM), Standards OSHA Requirements For Asbestos And Lead Abatement, Class 1, CS-101-153, Elastic Cuff Style, Color White, Seam Style Bound, Resistant To Particulates, Package Quantity 200

Reviews