Hd BodyFilter 95+(R), Elastic, XL, PK25

BODYFILTER 95+| Zoro #: G0083806| Mfr #: 4014-XL

$120.57 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083806 Mfr #: 4014-XL
Color: WhiteMaterial: BodyFilter 95+(R)
Fits Waist Size: 25"Seam Style: Serged
Standards: OSHA, Class 1, CS-101-153Item: Hooded Disposable Coveralls
Size: XLClosure Type: Zipper
Fabric Weight: 8.8 oz.Fits Chest Size: 26-1/2"
Inseam: 29-1/2"Ankle Style: Elastic with Attached Boots
Cuff Style: ElasticColor Family: Whites
Country of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size XL, BodyFilter 95+(R), White, Ankle Style Elastic with Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 26-1/2 In., Fits Waist Size 25 In., Inseam 29-1/2 In., Fabric Weight 8.8 oz., Standards OSHA, Class 1, CS-101-153, Features Elastic Face and Wrists, Attached Boot Covers, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.