Hooded BodyFilter 95+(R), Elastic, L, PK25

BODYFILTER 95+| Zoro #: G0083797| Mfr #: 4014-L

$209.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083797 Mfr #: 4014-L
Color: WhiteMaterial: BodyFilter 95+(R)
Fits Waist Size: 23-1/2"Seam Style: Serged
Standards: OSHA, Class 1, CS-101-153Item: Hooded Disposable Coveralls
Size: LClosure Type: Zipper
Fabric Weight: 8.8 oz.Fits Chest Size: 25"
Inseam: 29"Ankle Style: Elastic
Cuff Style: ElasticColor Family: Whites
Country of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size L, BodyFilter 95+(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 25 In., Fits Waist Size 23-1/2 In., Inseam 29 In., Fabric Weight 8.8 oz., Standards OSHA, Class 1, CS-101-153, Features Elastic Face and Wrists, Attached Boot Covers, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.