20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hooded BodyFilter 95+(R), Open, 2XL, PK25

BODYFILTER 95+| Zoro #: G0084996| Mfr #: 4028-2XL

$149.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084996 Mfr #: 4028-2XL
Color: WHITEMaterial: BodyFilter 95+(R)
Fits Waist Size: 26-1/2"Seam Style: Serged
Standards: OSHA, Class 1, CS-101-153Item: Hooded Disposable Coveralls
Size: 2XLClosure Type: Zipper
Fabric Weight: 8.8 oz.Fits Chest Size: 28"
Inseam: 30-1/2"Ankle Style: Open
Cuff Style: ElasticColor Family: Whites
Country of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size 2XL, BodyFilter 95+(R), White, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 28 In., Fits Waist Size 26-1/2 In., Inseam 30-1/2 In., Fabric Weight 8.8 oz., Standards OSHA, Class 1, CS-101-153, Features Elastic Face and Wrists, Open Ankles, Package Quantity 25
Save 15%. Sign up for Z-mail.