LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hooded BodyFilter 95+(R), Open, 4XL, PK25

BODYFILTER 95+| Zoro #: G0085014| Mfr #: 4028-4XL

$144.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085014 Mfr #: 4028-4XL
Item: Hooded Disposable CoverallsCuff Style: Elastic
Fabric Weight: 10.4 oz.Inseam: 32-1/2"
Ankle Style: OpenStandards: OSHA, Class 1, CS-101-153
Closure Type: zipperColor: white
Size: 4XlMaterial: BodyFilter 95+(R)
Seam Style: SergedFits Chest Size: 31"
Color Family: WhitesFits Waist Size: 29-1/2"
Country of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size 4XL, BodyFilter 95+(r), White, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 31 In., Fits Waist Size 29-1/2 In., Inseam 32-1/2 In., Fabric Weight 10.4 oz., Standards OSHA, Class 1, CS-101-153, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.