Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Body Filter 95+®, Lab Coat, Shirt Collar, 4XL, Body Filter, PK50

  • Zoro #: G0085136
  • Mfr #: 4025NE-4XL

$178.10 ($3.56/unit)

Details
  • Seam Style: Serged
  • Closure Type: Snap
  • Size: 4Xl
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bodyfilter 95+ #4025NE-4XL Specifications

  • Zoro #: G0085136
  • Mfr #: 4025NE-4XL
Seam Style: Serged Closure Type: Snap
Size: 4Xl Fabric Weight: 5.8 oz.
Material: Proprietary Laminated Nonwoven Item: Disposable Lab Coat
Color: White Fits Chest Size: 31"
Cuff Style: Open Number of Pockets: 2
Standards: ASTM D5034, ASTM D5587, ASTM D3786, ASTM D1777, D737, TSI 8130 Country of Origin (subject to change): China

Description

Disposable lab coat that protects against particulates as small as 0.3 microns. Strong, proprietary fabric resists abrasion. Breathable fabric helps keep wearer cool and avoid heat stress. Recommended applications include pharma, research, manufacturing, industrial and more.

  • Filters out 95%-99% of 0.3 micron particles—similar to an N95 respirator
  • Front snap closures are easy to secure
  • Open wrists for wearer comfort
  • 2 hip pockets

Reviews of Bodyfilter 95+ #4025NE-4XL