Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lab Coat, L, Body Filter 95+(TM), PK50
  • Zoro #: G0083851
  • Mfr #: 4025NE-L
$217.95 ($4.36/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: White
  • Size: L
See full product details
This item ships free.

Bodyfilter 95+ #4025NE-L Specifications

  • Zoro #: G0083851
  • Mfr #: 4025NE-L
Promotion Restriction: Not eligible for promotion Color: White
Size: L Fits Chest Size: 25"
Seam Style: Serged Number of Pockets: 2
Closure Type: Snap Cuff Styles: Open
Fabric Weight: 4.8 oz. Standards: ASTM D5034, ASTM D5587, ASTM D3786, ASTM D1777, D737, TSI 8130
Material: Proprietary Laminated Nonwoven Item: Disposable Lab Coat
Cuff Style: Open Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Size L, White, Body Filter 95+(TM), Open Cuff Styles, Fits Chest Size 25 In., Snaps Closure Type, Number of Pockets 2, Fabric Weight 4.8 oz., Serged Seam Style, Standards ASTM D737, Package Quantity 50

Restrictions and Compliance

***

Reviews of Bodyfilter 95+ #4025NE-L