BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lab Coat, XL, Body Filter 95+(TM), PK50

BODYFILTER 95+| Zoro #: G0083867| Mfr #: 4025NE-XL

$167.65 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteStandards: ASTM D737Size: Xl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0083867 Mfr #: 4025NE-XL
Color: WhiteStandards: ASTM D737
Size: XlFabric Weight: 4.8 oz.
Seam Style: SergedItem: Disposable Lab Coat
Number of Pockets: 2Cuff Style: Open
Fits Chest Size: 26-1/2"Material: Body Filter 95+(TM)
Closure Type: snapsCountry of Origin (subject to change): China

Description

Disposable Lab Coat, Size XL, White, Body Filter 95+(TM), Open Cuff Style, Fits Chest Size 26-1/2 In., Snaps Closure Type, Number of Pockets 2, Fabric Weight 4.8 oz., Serged Seam Style, Standards ASTM D737, Package Quantity 50

Reviews