Bohana

Sunbrite Headliner II 2334 60 in. Flat Knit Fabric; Light Grey

Bohana Sunbrite Headliner II 2334 60 in. Flat Knit Fabric; Light Grey HEADLSBF2334
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$63.17

Subtotal: $63.17

Bohana #HEADLSBF2334 Specifications

  • Country of Origin (subject to change): China

Description

We are the perfect destination for fashion fabric in the world. Our patterns are designed from the art & design to create high-end styles with innovative looks. We focus on bringing you a wide range of cotton print, home decor & apparel fabrics along with crafts & notions. Our artisans inspire the creative spirit in every single piece.

Features
  • Headliner SunBrite II Flat Knit 60"
  • Used in Chrysler, Honda, Acura, Nissan, Infiniti, Ford, Mazda,Buick & GMC vehicles
Uses:
  • Headliner & Hulliner
Specifications
  • Color: Light Grey
  • Backing Content: Polyurethane foam
  • Content: 100% Polyester
  • Fire Retardancy: Motor Vehicle Safety Standard 302.
  • Width: 60"
  • Weight: 6.16 oz per Linear Yard, 3.70 oz Per Square Yard

Restrictions and Compliance

Reviews of Bohana #HEADLSBF2334

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.