This item is Discontinued.

Boise Office Paper, 8-1/2 x 11 In, White, PK5000 CAS054922

Office Paper, 8-1/2 x 11 In, White, PK5000 (Discontinued)

  • Mfr # CAS054922
  • Zoro # G5567703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAS054922
Zoro #
G5567703
UPC #
842356069221
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter

Details

Item
Multipurpose Paper
Color
White
Brightness
92
Paper Weight
20 lb
Recycled Content
100 %
Finish
Matte
Total Number of Sheets
5,000
Number of Reams per Case
10
Green Environmental Attribute
Product Contains 100% Total Recycled Content
For Use With
Copiers, Fax Machines, Inkjet, Laser
3 Hole Punch
No

Description

Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Brightness 92, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 5,000, Number of Reams per Case 10, For Use With Copiers, Fax Machines, Inkjet, Laser, Recycled Content 100 Percent, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.