Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Prism Safety Glasses Black Frm , Gray Anti-Fog, Scratch-Resistant Lens

  • Zoro #: G4451413
  • Mfr #: 40058
$6.20
  • Standards: ANSI Z87.1-2010, CSA-Z94.3-2007
  • Foam Lined: No
  • Temple Color: Black
See full product details
Orders over $75 ship free.

Bolle Safety #40058 Specifications

  • Zoro #: G4451413
  • Mfr #: 40058
Standards: ANSI Z87.1-2010, CSA-Z94.3-2007 Foam Lined: No
Temple Color: Black Polarized Lens: No
Eyewear Frame Style: Frameless Lens Material: Polycarbonate
Gender: Unisex ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Photochromatic Lens: No Lens Coating: Anti-Fog, Scratch-Resistant
Eyewear Size: Universal UV Protection: 99.99% UVA/UVB
X-Ray Dectectable: No Safety Glasses Frame Style: Frameless
Temple Style: Straight Metal Detectable: No
Frame Design: Wraparound Primary Lens Color: Gray
Frame Color: Black Frame Material: Polycarbonate
Lens Color: Smoke Primary Frame Color: Shiny Black
Eyewear Frame Design: Wraparound X-Ray Detectable: No
Series: Prism Safety Glasses Size: Universal
Includes: Adjustable Detachable Cord Item: Safety Glasses
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Glasses, Series Prism, Gender Unisex, Lens Color Smoke, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Detachable Cord

Technical Guides

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Bolle Safety #40058