Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rush+ Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant Lens

  • Zoro #: G4882300
  • Mfr #: 40209
$15.70
  • Promotion Restriction: Not eligible for promotion
  • Temple Color: Black/Gray
  • Gender: Unisex
See full product details
Orders over $75 ship free.

Bolle Safety #40209 Specifications

  • Zoro #: G4882300
  • Mfr #: 40209
Promotion Restriction: Not eligible for promotion Temple Color: Black/Gray
Gender: Unisex Eyewear Frame Style: Frameless
Primary Frame Color: Black Lens Coating: Anti-Fog, Scratch-Resistant
Primary Lens Color: Indoor/Outdoor Foam Lined: No
X-Ray Detectable: No Photochromatic Lens: No
Standards: ANSI Z87.1-2010 Lens Material: Polycarbonate
Polarized Lens: No Temple Style: Flexible
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Item: Safety Glasses
Safety Glasses Size: Universal X-Ray Dectectable: No
Frame Material: Polycarbonate/Tpr Frame Color: Black/Gray
Safety Glasses Frame Style: Frameless Series: Rush+
Eyewear Frame Design: Wraparound Frame Design: Wraparound
Lens Color: CSP UV Protection: 99.99% UVA/UVB
Eyewear Size: Universal Metal Detectable: No
Includes: Microfiber Cleaning Pouch Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Safety Glasses, Series Rush+, Gender Unisex, Lens Color CSP, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Polycarbonate/TPR, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Microfiber Cleaning Pouch

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Bolle Safety #40209