Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Goggles, CSP Lens, Polycarbonate

  • Zoro #: G4882179
  • Mfr #: 40278
$24.00
  • Promotion Restriction: Not eligible for promotion
  • Series: Baxter
  • Foam Lined: Yes
See full product details
Orders over $75 ship free.

Bolle Safety #40278 Specifications

  • Zoro #: G4882179
  • Mfr #: 40278
Promotion Restriction: Not eligible for promotion Series: Baxter
Foam Lined: Yes Standards: ANSI Z87.1-2010
Eyewear Size: Universal Frame Color: Black/Blue
UV Protection: 99.99% UVA & UVB Frame Material: Polycarbonate
Lens Coating: Anti-Fog, Scratch-Resistant Lens Material: Polycarbonate
Eyewear Frame Design: Wraparound X-Ray Detectable: No
Safety Glasses Size: Universal X-Ray Dectectable: No
Includes: Microfiber Cleaning Pouch, Interchangeable Temple and Strap Lens Color: CSP
Strap Material: Nylon Venting: No
ANSI Dust/Splash Rating: D5 Item: Safety Glasses
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Glasses, Series Baxter, Lens Color CSP, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Frame Color Black, Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, X-Ray Detectable No, UV Protection 99.99 Percent UVA & UVB, Includes Microfiber Cleaning Pouch, Interchangeable Temple and Strap, Standards ANSI Z87.1-2010

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Bolle Safety #40278