10 Pieces 1/4-10x5in Hex Lag Screws A307 Grade A Zinc, 10PK

  • Mfr # 25D500HLG2Z-10

  • Zoro # G814447784


product price:  $7.39
/pk 10, $0.74/ea

Key Features

Fastener Length
5 in
Finish
Zinc Plated
Thread Style
Partially Threaded
Grade
Grade A
Thread Size
1/4"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25D500HLG2Z-10
Zoro #
G814447784
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5 in
Thread Size
1/4"-10

Details

Finish
Zinc Plated
Thread Style
Partially Threaded
Grade
Grade A

Description

Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products