1/4in Dia 1/8in-1/4in 84 Grip - Dome Head Blind Rivets Steel/Steel Mandrel Zinc, 2000PK

  • Mfr # DHBRSZ/84-2000

  • Zoro # G914489929


product price:  $499.99
/pk 2000, $0.25/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Rivet Diameter
1/4 in
Grip Range
1/8 to 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHBRSZ/84-2000
Zoro #
G914489929
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in

Details

Body Material
Steel
Grip Range
1/8 to 1/4 in

Description

Dome Head Blind Rivets have a lower profile head that is approximately twice the diameter of the rivet body. This provides adequate bearing surface for nearly all applications where metals are being joined.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products