1/8in Dia 1/16in-1/8in 42 Grip - Oversized Head Blind Rivets Aluminum/Aluminum Mandrel, 100PK

  • Mfr # OHBRAA/42-100

  • Zoro # G814500045


product price:  $10.39
/pk 100, $0.10/ea

Key Features

Body Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
1/16 to 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OHBRAA/42-100
Zoro #
G814500045
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in

Details

Body Material
Aluminum
Grip Range
1/16 to 1/8 in

Description

Oversize Head Blind Rivets have a larger head and are used in applications where a larger bearing surface is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products