3/16in Dia 3/16in - 1/4in 64 Grip - Oversized Head Blind Rivets Stainless/SS Mandrel, 625PK

  • Mfr # OHBRSS/64-625

  • Zoro # G114500790


product price:  $500.99
/pk 625, $0.80/ea
Free Shipping & Returns

Key Features

Body Material
18-8 Stainless Steel
Rivet Diameter
3/16 in
Grip Range
3/16 to 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OHBRSS/64-625
Zoro #
G114500790
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in

Details

Body Material
18-8 Stainless Steel
Grip Range
3/16 to 1/4 in

Description

Oversize Head Blind Rivets have a larger head and are used in applications where a larger bearing surface is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products