Dowel Pin, 3/16 in Nominal Dia, 1-3/4 in L, Alloy Steel, 25 PK

  • Mfr # 18X175DPAPL-25

  • Zoro # G114428247


product price:  $30.55
/pk 25, $1.22/ea

Key Features

System of Measurement
Inch
Nominal Diameter
3/16 in
Shank Length
1-3/4 in
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18X175DPAPL-25
Zoro #
G114428247
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
3/16 in
Shank Length
1-3/4 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain

Description

Dowel pins are short cylindrical rods used to align or join two or more components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.