
Grade 5, 5/16"-18 Flange Bolt, Zinc Plated 1 in L, 1100 PK
Mfr # 31C100SLFS5Z-1100
Zoro # G114445800
product price:Â $450.99
/pk 1100, $0.41/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Thread Size
5/16"-18
Fastener Length
1 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31C100SLFS5Z-1100
Zoro #
G114445800
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
1 in
Details
System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Grade 5
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Grade 5 Serrated large flange hex flange bolts are made to be driven by a socket or wrench. Their built-in washer distributes the pressure on a wider surface area therefore preventing a pull-through. The serrated flange grips into the mounting surface and resists loosening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.