
Grade 9, 5/16"-24 Flange Bolt, Black Oxide Alloy Steel, 1 in L, 50 PK
Mfr # 31F100BFL12PL-50
Zoro # G814444844
product price:Â $121.99
/pk 50, $2.44/ea
Free Shipping & Returns
Key Features
12 Point Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-24
Material
Alloy Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31F100BFL12PL-50
Zoro #
G814444844
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-24
Fastener Length
1 in
Details
System of Measurement
Inch
Drive
12 Point
Material Grade/Class
Grade 9
Material
Alloy Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Flange Bolt
Fastener Thread Type
Fine
Description
Instead of the hexagonal head, the 12 point flange bolt is tailor-fitted to accommodate socket head cap screw. This allows for a greater torque when being fastened. You can see this bolt in automotive, mining, aircraft, and manufacturing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.