Self-Drilling Screw, #8 x 2-1/4 in, Zinc Green Steel Flat Head Combination Phillips/Slotted Drive

  • Mfr # 8D225CFHCBDSZG-125

  • Zoro # G114491067


product price:  $30.65
/pk 125, $0.25/ea

Key Features

Flat Head
Combination Phillips/Slotted Drive
Screw Size
#8
Material
Steel
Finish
Zinc Green
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8D225CFHCBDSZG-125
Zoro #
G114491067
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
2-1/4 in

Details

Head Type
Flat
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Green
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

Combo Flat Head Cement Board Screws are a type of screw designed for attaching cement board to wood or light gauge steel studs. They have a flat head and are self-drilling, which means they do not require pre-drilling. These screws are ideal for use in high moisture areas such as showers, backsplashes, countertops, and floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products