
Shoulder Bolt, 5/16"-18 Thr Sz, 5 in Shoulder Lg, Alloy Steel, 25 PK
Mfr # 37C500ASBABO-25
Zoro # G814454072
product price:Â $265.99
/pk 25, $10.64/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37C500ASBABO-25
Zoro #
G814454072
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
5 in
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Bolt
Description
Socket shoulder bolts are screws that contain an unthreaded shaft and ends in a threaded portion that is a smaller diameter than the shaft.These are commonly used as fulcrums or pivots in machine designs that involve links, levers or other oscillating parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.