Bon Chef

Bon Chef S3203 7.25 in. Aspen Soup & Dessert Spoon; Pack of 12

Bon Chef Bon Chef S3203 7.25 in. Aspen Soup & Dessert Spoon; Pack of 12 S3203
Hover or click to zoom Tap to zoom
$98.32
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $98.32

Bon Chef #S3203 Specifications

  • Country of Origin (subject to change): China

Description

FeaturesBon Chef Aspen dessert spoonHeavyweight forged flatware of the finest qualityMade of 18/8 stainless steelDo not soak in water with other metal objectsCarefully clean after useWash in hot water with non abrasive. non corrosive cleaning agentAvoid prolonged contact with acid substancesRinse in water of at least 180 degreesA wetting agent or water softener may be required if using water with high mineral contentAvoid using cleaning solutions containing ammonia or lemon on flatware or hollowwareAvoid using any form of chlorine bleach which will discolor stainless steelDry immediatelyPack of 12SpecificationsDimension: 7.5" H x 2" W x 2" LWeight: 2.5 lbs

Restrictions and Compliance

Reviews of Bon Chef #S3203