Applicator Pad, Flat, Cut, PK12

BONA| Zoro #: G1314686| Mfr #: AT0001550

$70.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1314686 Mfr #: AT0001550
Mop Style: FlatEnd Type: Cut
Width: 4"Length: 9"
Item: Applicator PadColor: white
Basic Material: FoamLaunderable: Yes
Country of Origin (subject to change): United States

Product Description

Applicator Pad, Basic Material Foam, Mop Style Flat, End Type Cut, White, Launderable Yes, Length 9 In., Width 4 In., Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.