JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Floor Coater Sleeve, Tube, , PK6

BONA| Zoro #: G1143633| Mfr #: AT0001555

$90.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1143633 Mfr #: AT0001555
Color: whiteMop Style: Tube
Length: 18"Basic Material: Foam
Country of Origin (subject to change): United States

Product Description

Floor Coater Sleeve, Basic Material Foam, Mop Style Tube, End Type Cut-End, White, Length 18 In., Package Quantity 6
Save 15%. Sign up for Z-mail.