Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Finish, 5 gal., Medium, 2 to 3 hr.

  • Zoro #: G0502311
  • Mfr #: WT133055001

$424.14

  • Coverage per Gallon: 500 to 600 sq. ft.
  • Recommended Dilution: Ready to Use
  • Item: Floor Finish
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Bona #WT133055001 Specifications

  • Zoro #: G0502311
  • Mfr #: WT133055001
Coverage per Gallon: 500 to 600 sq. ft. Recommended Dilution: Ready to Use
Item: Floor Finish Green Certification or Other Recognition: GREENGUARD Certified
Solids Content: 0.28 Green Environmental Attribute: Meets SCAQMD Requirements
Maintenance Frequency: Medium Size: 5 gal.
Dry Time: 2 to 3 hr. Country of Origin (subject to change): Sweden
Feedback Help us improve our product information

Description

Floor Finish, Size 5 gal., Solids Content 0.28, Coverage per Gallon 500 to 600 sq. ft., Recommended Dilution Ready to Use, Maintenance Frequency Medium, Dry Time 2 to 3 hr.

Reviews of Bona #WT133055001