Bond
Bond BS24B 24" Bow Saw Blade with Tempered Steel Construction
- Zoro #: G403995207
- Mfr #: BS24B
Hover or click to zoom Tap to zoom
$28.29
Subtotal: $28.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Bond
- MFR #BS24B
- Zoro #G403995207
- Country of OriginChina
- Category Circular Saw Blades
Description
Replacement saw blade Tempered double-cut steel construction Fits standard bow saws 24" length
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Bond #BS24B
Explore more
- BOND Bond 70256935J 21 in. Bow Saw Blade 70256935J
- DISSTONMPANY MM 2PK3126T Bi Blade 691014
- DEWALT 7-1/4" Precision Trim Miter Saw Blades DW7112PT
- MAKITA Saw Blade Circular Set 6-1/2In T-01426
- BSC PREFERRED 5PK 6 1418T Saw Blade DS0614BF5
- FREUD Bevelled Tooth Scoring, 150mm LI13MDDA3
- WICKED TREE GEAR Tough Hand Saw, Overall Length 85 Folded Blade Length 7 Steel Blade, Fail Safe Blade Lock WTG-001
- MAKITA 5-7/8" 32T Carbide-Tipped Saw Blade A-96095
- FREUD Panel Sizing blade for Horizontal Beam S LSB40008X
- DTA Phantom Mesh Dry Wet Porcelain Blade 5" CDB125A
- Bond Power Saw Blades