Skip to Main Content
customer-service Help
Bondhus

12 Mm Ball End Long Arm L-Wrench With Proguard

Bondhus 12 Mm Ball End Long Arm L-Wrench With Proguard 10980
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.17
  • Finish: Proguard
  • Tip Size: 12 mm
  • Material: Steel
See full product details
Out of Stock
Total: $25.17

Bondhus #10980 Specifications

  • Finish: Proguard
  • Tip Size: 12 mm
  • Material: Steel
  • Measurement Type: Metric
  • Key Shape: L-Shape
  • Number of Ball Ends: 1
  • Tether Ready: No
  • Number of Tips: 2
  • Length Family: Long
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ball End L-Wrenches With Proguard Finish Insert Into A Screw At A 25° Angle Allowing Natural Hand And Wrist Movement.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Bondhus #10980