Bondhus
Hex 5/32" 9.1"
Mfr # 13109.332
Zoro # G3540489
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Handle Material Solid Steel
- Shank Length 9.1"
- Overall Length 9.1"
- Number of Pieces 1
Explore More Products
- BONDHUS Hex 3/16" 9.8" 13110.332
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm 3764
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" 10615
- BONDHUS Set Of 9 Balldriver Screwdrivers, Proguard Finish, Sizes 1.5-10Mm 10699
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm 3754
- BONDHUS Hex 4.0mm 267mm 3760
- BONDHUS Ergonic Insulated 5/32In Screwdriver Slotted 5/32" 0715753141
- BONDHUS 5/32In Ball End Screwdriver Long Hex 5/32" 10709
- BONDHUS T15 ProHold Torx® Tip Screwdriver Tool 75515
- WERA Insulated Slotted Screwdriver 3/32 in Round 05006100001
- VESSEL BALL GRIP Ratchet Screwdriver No.2200 -6 2200S6100
- Bondhus Screwdrivers and Nutdrivers