Shop Alternate Products
This Product is Discontinued
Bondhus
1.5mm ProHold Ball End Screwdriver Hex 1.5mm (Discontinued)
Mfr # 74650
Zoro # G3540175
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Tip Size 1.5mm
- Shank Length 66mm
- Overall Length 120mm
- SAE or Metric Metric