Shop Alternate Products
This Product is Discontinued
Bondhus
22 Piece Metric/SAE L-Shape Hex Key Set, 69600 (Discontinued)
Mfr # 69600
Zoro # G6448426
This Product is Discontinued
Key Features
- Handle Type L-Shape
- Measurement Type Metric/SAE
- Number of Pieces 22
- Shape Hex
- Size 69637 (.05-3/8"), 69699 (1.5-10mm)