Shop Alternate Products
This Product is Discontinued
Bondhus
2.5 Mm Hex End Short Arm L-Wrench With Proguard Finish (100-Pack) (Discontinued)
Mfr # 13854
Zoro # G6448557
This Product is Discontinued
Key Features
- Finish Proguard
- Material Steel
- Tether Ready No
- Number of Tips 2
- Measurement Type Metric